Motion
89712087

PRO-SAFE
89712087

Size L (9), ANSI Cut Lvl 3, Kevlar Cut Resistant Gloves, Knit Wrist, Black, Paired
Mi Item #06303225
MFR #89712087
Price$20.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
89712087

Size L (9), ANSI Cut Lvl 3, Kevlar Cut Resistant Gloves, Knit Wrist, Black, Paired
Mi Item #06303225
MFR #89712087

Mfr description
GLA-A1-L MED WEIGHT BLK LRG PR PROSAFE
  • Gloves with a level 3 cut resistance offer moderate protection against cuts or punctures. They can be used for applications including light metal stamping, light duty glass handling and construction
  • Kevlar is a lightweight, synthetic fiber that is cut, puncture and heat resistant. It is five times stronger than steel and is commonly used in manufacturing. There are alternative Kevlar materials available that offer similar levels of protection
  • Kevlar® is a lightweight, synthetic fiber that is cut, puncture and heat resistant up to 900 degrees F. It is five times stronger than steel and is commonly used in manufacturing.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.23/each

Specifications

Dimensions

  • Material Weight
    7-Gauge
  • Men'S Size
    Large
  • Mens Numeric Size
    9
  • Women's Size
    X-Large

Details

  • Ansi Isea Cut Resistance Level
    3
  • Coated Area
    Uncoated
  • Color
    Black
  • Cuff Type
    Knit Wrist
  • Hand
    Paired
  • Liner Material
    Unlined
  • Material
    Kevlar
  • Material Type
    KEVLAR
  • Type
    Cut Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)