Motion
89712095

PRO-SAFE
89712095

Size S (7), ANSI Cut Lvl 4, ATA/Steel Cut Resistant Gloves, Knit Wrist, Green, Paired
MI ITEM #06303226
MFR #89712095
List Price$22.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
89712095

Size S (7), ANSI Cut Lvl 4, ATA/Steel Cut Resistant Gloves, Knit Wrist, Green, Paired
MI ITEM #06303226
MFR #89712095

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.43/each for your price

Overview

Mfr description
GLA-A4-S ATA MED WT GN/BK SM PR PROSAFE
  • Advanced technology aramid (ATA) yarn and steel blends combine the high-tensile strength, and breathability of ATA with the acid, bacterial, corrosion and heat resistance of steel
  • Gloves with a level 4 cut resistance offer high protection against cuts or punctures. They can be used for applications including metal stamping, sheet metal handling, glass handling and food service
  • Kevlar is a lightweight, synthetic fiber that is cut, puncture and heat resistant. It is five times stronger than steel and is commonly used in manufacturing. There are alternative Kevlar materials available that offer similar levels of protection.

Specifications

  • Ansi Isea Cut Resistance Level
    4
  • Coated Area
    Uncoated
  • Color
    Green
  • Cuff Type
    Knit Wrist
  • Type
    Cut Resistant
  • Liner Material
    Unlined
  • Hand
    Paired
  • Material
    ATA/Steel
  • Material Type
    KEVLAR
  • Material Weight
    7-Gauge
  • Men'S Size
    Small
  • Mens Numeric Size
    7
  • Women's Size
    Medium

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text