Motion
89712103

PRO-SAFE
89712103

Size 2XL (11), ANSI Cut Lvl 4, ATA/Steel Cut Resistant Gloves, Knit Wrist, Green, Paired
Mi Item #06303227
MFR #89712103
Price$25.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
89712103

Size 2XL (11), ANSI Cut Lvl 4, ATA/Steel Cut Resistant Gloves, Knit Wrist, Green, Paired
Mi Item #06303227
MFR #89712103

Mfr description
GLA-A4-XXL ATAMED WT GN/BK XXL PR
  • Advanced technology aramid (ATA) yarn and steel blends combine the high-tensile strength, and breathability of ATA with the acid, bacterial, corrosion and heat resistance of steel
  • Gloves with a level 4 cut resistance offer high protection against cuts or punctures. They can be used for applications including metal stamping, sheet metal handling, glass handling and food service
  • Kevlar is a lightweight, synthetic fiber that is cut, puncture and heat resistant. It is five times stronger than steel and is commonly used in manufacturing. There are alternative Kevlar materials available that offer similar levels of protection.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.65/each

Specifications

Dimensions

  • Material Weight
    7-Gauge
  • Men'S Size
    2X-Large
  • Mens Numeric Size
    11
  • Women's Size
    3X-Large

Details

  • Ansi Isea Cut Resistance Level
    4
  • Coated Area
    Uncoated
  • Color
    Green
  • Cuff Type
    Knit Wrist
  • Hand
    Paired
  • Liner Material
    Unlined
  • Material
    ATA/Steel
  • Material Type
    KEVLAR
  • Type
    Cut Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)