Motion
89712129

PRO-SAFE
89712129

Size L (9), ANSI Cut Lvl 2, Abrasion Lvl 1, ATA Cut Resistant Gloves, Continuous Cuff, Yellow, Paired
MI ITEM #06303229
MFR #89712129
Price$7.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
89712129

Size L (9), ANSI Cut Lvl 2, Abrasion Lvl 1, ATA Cut Resistant Gloves, Continuous Cuff, Yellow, Paired
MI ITEM #06303229
MFR #89712129

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.10/each

Specifications

Dimensions

  • Material Weight
    13-Gauge
  • Men'S Size
    Large
  • Mens Numeric Size
    9
  • Women's Size
    X-Large

Details

  • Ansi Isea Abrasion Resistance Level
    1
  • Ansi Isea Cut Resistance Level
    2
  • Coated Area
    Uncoated
  • Color
    Yellow
  • Cuff Type
    Continuous Cuff
  • Hand
    Paired
  • Liner Material
    Unlined
  • Material
    ATA
  • Material Type
    KEVLAR
  • Type
    Cut Resistant

Overview

Mfr description
GLA-A2-L ATA LT WT YLW LRG PR PROSAFE
  • Advanced technology aramid (ATA) yarn is a high performance fiber. It produces a softer feel, greater breathability and has more cut resistance than Kevlar®
  • Gloves with a level 2 cut resistance offer low protection against cuts or punctures. They can be used for applications including light-duty construction, automotive assembly and packaging
  • Kevlar is a lightweight, synthetic fiber that is cut, puncture and heat resistant. It is five times stronger than steel and is commonly used in manufacturing. There are alternative Kevlar materials available that offer similar levels of protection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought