Motion
89712178

PRO-SAFE
89712178

Size L (9), ANSI Cut Lvl A6, Puncture Lvl 3, Abrasion Lvl 4, Split Cowhide Cut & Puncture Resistant Gloves, Cotton Lining, Knit Wrist, Yellow/Gray, Paired
MI ITEM #06303232
MFR #89712178
List Price$24.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
89712178

Size L (9), ANSI Cut Lvl A6, Puncture Lvl 3, Abrasion Lvl 4, Split Cowhide Cut & Puncture Resistant Gloves, Cotton Lining, Knit Wrist, Yellow/Gray, Paired
MI ITEM #06303232
MFR #89712178

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.48/each for your price

Overview

Mfr description
GLA-A7-L ATA LTHR PLM YLW LG PR PROSAFE
  • Cowhide is a durable, abrasion resistance organic material. It can have either a smooth or rough finish
  • Gloves with a level A6 cut resistance offers protection from cuts 3000-3999 grams. Ideal for jobs with high-cut hazards. These gloves can be used for applications including manufacturing, automotive, construction, glass handling, machining, metal handling, metal stamping and paper production
  • Leather is composed of a breathable and durable organic material. It provides a good grip in both wet and dry applications. It is abrasion resistant and used for general purpose applications. Synthetic leather is designed to have the look and feel of real leather. It is economical, flexible and provides a good grip. It is not as strong as cotton.

Specifications

  • Ansi Isea Cut Resistance Level
    A6
  • Coated Area
    Uncoated
  • Color
    Yellow/Gray
  • Cuff Type
    Knit Wrist
  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Puncture Resistance Level
    3
  • Type
    Cut & Puncture Resistant
  • Liner Material
    Cotton
  • Hand
    Paired
  • Leather Type
    Split
  • Material
    Cowhide
  • Material Type
    Leather or Synthetic Leather
  • Material Weight
    7-Gauge
  • Men'S Size
    Large
  • Mens Numeric Size
    9
  • PSC Code
    4240
  • Women's Size
    X-Large

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text