Motion
78941424

PRO-SAFE
78941424

Size M (8), ANSI Cut Lvl A6, Abrasion Lvl 3, Composite of Cut-Resistant Fibers Cut Resistant Gloves, 10" Long, Knit Wrist, White, Ambidextrous
MI ITEM #06303235
MFR #78941424
List Price$22.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
78941424

Size M (8), ANSI Cut Lvl A6, Abrasion Lvl 3, Composite of Cut-Resistant Fibers Cut Resistant Gloves, 10" Long, Knit Wrist, White, Ambidextrous
MI ITEM #06303235
MFR #78941424

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.58/each for your price

Overview

Mfr description
GLA-A8-M 7G MD WT WHT MED PRO-SAFE CUT
  • Composite of cut-resistant fibers are composed of two or more yarn blends for increased strength and cut resistance
  • Gloves with a level A6 cut resistance offers protection from cuts 3000-3999 grams. Ideal for jobs with high-cut hazards. These gloves can be used for applications including manufacturing, automotive, construction, glass handling, machining, metal handling, metal stamping and paper production
  • Kevlar is a lightweight, synthetic fiber that is cut, puncture and heat resistant. It is five times stronger than steel and is commonly used in manufacturing. There are alternative Kevlar materials available that offer similar levels of protection.

Specifications

  • Ansi Isea Cut Resistance Level
    A6
  • Coated Area
    Uncoated
  • Color
    White
  • Cuff Type
    Knit Wrist
  • Length
    10 in
  • Ansi Isea Abrasion Resistance Level
    3
  • Type
    Cut Resistant
  • Hand
    Ambidextrous
  • Material
    Composite of Cut-Resistant Fibers
  • Material Type
    KEVLAR
  • Material Weight
    7-Gauge
  • Men'S Size
    Medium
  • Mens Numeric Size
    8
  • Women's Size
    Large

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text