Motion
78941465

PRO-SAFE
78941465

PRO-SAFE Cut & Puncture Resistant Gloves - Size XL or Size 10, ANSI Cut Level A6
MI ITEM #06303238
MFR #78941465
Price$22.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
78941465

PRO-SAFE Cut & Puncture Resistant Gloves - Size XL or Size 10, ANSI Cut Level A6
MI ITEM #06303238
MFR #78941465

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.93/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    10 in
  • Material Weight
    7-Gauge
  • Men'S Size
    X-Large
  • Mens Numeric Size
    10
  • Women's Size
    2X-Large

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Cut Resistance Level
    A6
  • Coated Area
    Uncoated
  • Color
    White
  • Cuff Type
    Knit Wrist
  • Hand
    Ambidextrous
  • Material
    Composite of Cut-Resistant Fibers
  • Material Type
    KEVLAR
  • Type
    Cut Resistant

Overview

Mfr description
GLA-A8-XL 7G MED WT WHT XLG PRO-SAFE
  • Composite of cut-resistant fibers are composed of two or more yarn blends for increased strength and cut resistance
  • Gloves with a level A6 cut resistance offers protection from cuts 3000-3999 grams. Ideal for jobs with high-cut hazards. These gloves can be used for applications including manufacturing, automotive, construction, glass handling, machining, metal handling, metal stamping and paper production
  • Kevlar is a lightweight, synthetic fiber that is cut, puncture and heat resistant. It is five times stronger than steel and is commonly used in manufacturing. There are alternative Kevlar materials available that offer similar levels of protection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought