Motion
78941499

PRO-SAFE
78941499

Size S (7), ANSI Cut Lvl A6, Abrasion Lvl 3, Composite of Cut-Resistant Fibers Cut Resistant Gloves, 10" Long, Knit Wrist, White, Ambidextrous
Mi Item #06303241
MFR #78941499
Price$22.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
78941499

Size S (7), ANSI Cut Lvl A6, Abrasion Lvl 3, Composite of Cut-Resistant Fibers Cut Resistant Gloves, 10" Long, Knit Wrist, White, Ambidextrous
Mi Item #06303241
MFR #78941499

Mfr description
GLA-A8-S 7G MED WT WHT SML PRO-SAFE CUT
  • Composite of cut-resistant fibers are composed of two or more yarn blends for increased strength and cut resistance
  • Gloves with a level A6 cut resistance offers protection from cuts 3000-3999 grams. Ideal for jobs with high-cut hazards. These gloves can be used for applications including manufacturing, automotive, construction, glass handling, machining, metal handling, metal stamping and paper production
  • Kevlar is a lightweight, synthetic fiber that is cut, puncture and heat resistant. It is five times stronger than steel and is commonly used in manufacturing. There are alternative Kevlar materials available that offer similar levels of protection.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.58/each

Specifications

Dimensions

  • Length
    10 in
  • Material Weight
    7-Gauge
  • Men'S Size
    Small
  • Mens Numeric Size
    7
  • Women's Size
    Medium

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Cut Resistance Level
    A6
  • Coated Area
    Uncoated
  • Color
    White
  • Cuff Type
    Knit Wrist
  • Hand
    Ambidextrous
  • Material
    Composite of Cut-Resistant Fibers
  • Material Type
    KEVLAR
  • Type
    Cut Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)