Motion
78941515

PRO-SAFE
78941515

PRO-SAFE Cut & Puncture Resistant Gloves - Size L or Size 9, ANSI Cut Level 5
Mi Item #06303243
MFR #78941515
Price$13.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
78941515

PRO-SAFE Cut & Puncture Resistant Gloves - Size L or Size 9, ANSI Cut Level 5
Mi Item #06303243
MFR #78941515

Mfr description
GLA-A9-L 10G MED WT WHT LRG PRO-SAFE
  • Composite of cut-resistant fibers are composed of two or more yarn blends for increased strength and cut resistance
  • Gloves with a level 5 cut resistance offer extreme protection against cuts or punctures. They can be used for applications including heavy metal stamping, food processing and plate glass handling
  • Polyethylene (HPPE) blends are ultra fine fibers designed to be stronger than steel. It is breathable, durable and resistant to oils.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.28/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    10 in
  • Material Weight
    10-Gauge
  • Men'S Size
    Large
  • Mens Numeric Size
    9
  • Women's Size
    X-Large

Details

  • Ansi Isea Cut Resistance Level
    5
  • Coated Area
    Uncoated
  • Color
    White
  • Cuff Type
    Knit Wrist
  • Hand
    Ambidextrous
  • Material
    Composite of Cut-Resistant Fibers
  • Material Type
    Polyethylene Blend
  • Type
    Cut Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)