Motion
89138358

PRO-SAFE
89138358

Size M (8), ANSI Cut Lvl 2, Abrasion Lvl 1, ATA Cut Resistant Gloves, 8.5" Long, Continuous Cuff, Yellow, Paired
MI ITEM #06303247
MFR #89138358
List Price$6.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
89138358

Size M (8), ANSI Cut Lvl 2, Abrasion Lvl 1, ATA Cut Resistant Gloves, 8.5" Long, Continuous Cuff, Yellow, Paired
MI ITEM #06303247
MFR #89138358

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.95/each for your price

Overview

Mfr description
GLA-A2-M ATA LW YLW MED 1/PR PRO-SAFE
  • Advanced technology aramid (ATA) yarn is a high performance fiber. It produces a softer feel, greater breathability and has more cut resistance than Kevlar®
  • Gloves with a level 2 cut resistance offer low protection against cuts or punctures. They can be used for applications including light-duty construction, automotive assembly and packaging
  • Kevlar is a lightweight, synthetic fiber that is cut, puncture and heat resistant. It is five times stronger than steel and is commonly used in manufacturing. There are alternative Kevlar materials available that offer similar levels of protection.

Specifications

  • Blood Born Pathogen Barrier
    No
  • Ansi Isea Cut Resistance Level
    2
  • Cuff Length
    2 in
  • Coated Area
    Uncoated
  • Color
    Yellow
  • Cuff Type
    Continuous Cuff
  • Length
    8-1/2 in
  • Ansi Isea Abrasion Resistance Level
    1
  • Type
    Cut Resistant
  • Liner Material
    Unlined
  • Hand
    Paired
  • Material
    ATA
  • Material Type
    KEVLAR
  • Material Weight
    13-Gauge
  • Men'S Size
    Medium
  • Mens Numeric Size
    8
  • Women's Size
    Large

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text