Motion
89138390

PRO-SAFE
89138390

PRO-SAFE Welding & Heat Protection Glove - Size Universal, Cotton/Polyester, Continuous Knit Cuff Type, Paired, White/Red
Mi Item #06303249
MFR #89138390
Price$18.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
89138390

PRO-SAFE Welding & Heat Protection Glove - Size Universal, Cotton/Polyester, Continuous Knit Cuff Type, Paired, White/Red
Mi Item #06303249
MFR #89138390

Mfr description
GLA-B1-L CTN/PLY NITRILE LRG PR
  • Heat resistant gloves provide protection from burns and injury to heat
  • They offer excellent insulation and are resistant to abrasion and sharp edges.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.18/each

Specifications

Dimensions

  • Cuff Length
    2 in
  • Glove Size
    Universal
  • Overall Length
    10-1/4 in
  • Size
    Universal

Details

  • Color
    White/Red
  • Cuff Type
    Continuous Knit
  • Description Keyword
    Gloves
  • Glove Pattern
    Clute
  • Hand Type
    Paired
  • Lined
    Lined
  • Lining Material
    Cotton
  • Material
    Cotton/Polyester
  • Material Family
    Cotton or Cotton Blend
  • PSC Code
    4240
  • Type
    Heat Resistant Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)