Motion
51080356

PRO-SAFE
51080356

Size XL (10), ANSI Cut Lvl 4, Abrasion Lvl 3, PVC Coated ATA Cut Resistant Gloves, 10.5" Long, Fully Coated Coated, ATA/Cotton Lining, Continuous Cuff, Yellow/Black, Paired
Mi Item #06303253
MFR #51080356
Price$14.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
51080356

Size XL (10), ANSI Cut Lvl 4, Abrasion Lvl 3, PVC Coated ATA Cut Resistant Gloves, 10.5" Long, Fully Coated Coated, ATA/Cotton Lining, Continuous Cuff, Yellow/Black, Paired
Mi Item #06303253
MFR #51080356

Mfr description
GLA-A5-XL ATA PVC DOT YLW XL PR
  • Advanced technology aramid (ATA) yarn is a high performance fiber. It produces a softer feel, greater breathability and has more cut resistance than Kevlar®
  • Gloves with a level 4 cut resistance offer high protection against cuts or punctures. They can be used for applications including metal stamping, sheet metal handling, glass handling and food service
  • Kevlar is a lightweight, synthetic fiber that is cut, puncture and heat resistant. It is five times stronger than steel and is commonly used in manufacturing. There are alternative Kevlar materials available that offer similar levels of protection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.18/each

Specifications

Dimensions

  • Cuff Length
    2 in
  • Length
    10-1/2 in
  • Material Weight
    7-Gauge
  • Men'S Size
    X-Large
  • Mens Numeric Size
    10
  • Women's Size
    2X-Large

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Cut Resistance Level
    4
  • Blood Born Pathogen Barrier
    No
  • Coated Area
    Fully Coated
  • Coating Material
    PVC
  • Coating Style
    Dots
  • Color
    Yellow/Black
  • Cuff Type
    Continuous Cuff
  • Hand
    Paired
  • Liner Material
    ATA, Cotton
  • Material
    ATA
  • Material Type
    KEVLAR
  • Type
    Cut Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)