Motion
73474058

PRO-SAFE
73474058

Size L (9), ANSI Cut Lvl 3, Puncture Lvl 2, Abrasion Lvl 3, Polyurethane Coated ATA Cut & Puncture Resistant Gloves, 10" Long, Palm & Fingertips Coated, ATA Lining, Knit Wrist, Gray/Gray, Paired
MI ITEM #06303258
MFR #73474058
List Price$14.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
73474058

Size L (9), ANSI Cut Lvl 3, Puncture Lvl 2, Abrasion Lvl 3, Polyurethane Coated ATA Cut & Puncture Resistant Gloves, 10" Long, Palm & Fingertips Coated, ATA Lining, Knit Wrist, Gray/Gray, Paired
MI ITEM #06303258
MFR #73474058

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.98/each for your price

Overview

Mfr description
GLA-C3-L LVL3 POLY GRAY LRG 1PR
  • Advanced technology aramid (ATA) yarn is a high performance fiber. It produces a softer feel, greater breathability and has more cut resistance than Kevlar®
  • Gloves with a level 3 cut resistance offer moderate protection against cuts or punctures. They can be used for applications including light metal stamping, light duty glass handling and construction
  • Kevlar is a lightweight, synthetic fiber that is cut, puncture and heat resistant. It is five times stronger than steel and is commonly used in manufacturing. There are alternative Kevlar materials available that offer similar levels of protection
  • Polyurethane (PU) is a strong, durable and flexible manufactured material. It is abrasion and cut resistant.

Specifications

  • Blood Born Pathogen Barrier
    No
  • Ansi Isea Cut Resistance Level
    3
  • Cuff Length
    2 in
  • Coated Area
    Palm & Fingertips
  • Coating Material
    Polyurethane
  • Coating Style
    Solid Coat
  • Color
    Gray/Gray
  • Cuff Type
    Knit Wrist
  • Length
    10 in
  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Puncture Resistance Level
    2
  • Type
    Cut & Puncture Resistant
  • Liner Material
    ATA
  • Hand
    Paired
  • Material
    ATA
  • Material Type
    KEVLAR
  • Men'S Size
    Large
  • Mens Numeric Size
    9
  • Women's Size
    X-Large

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text