Motion
MGGMB63-75-M9BWVL-XC56

SMC CORP OF AMERICA
MGGMB63-75-M9BWVL-XC56

MGGMB63-75-M9BWVL-XC56
MI ITEM #06303263
MFR #MGGMB63-75-M9BWVL-XC56
Price$1,402.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGMB63-75-M9BWVL-XC56

MGGMB63-75-M9BWVL-XC56
MI ITEM #06303263
MFR #MGGMB63-75-M9BWVL-XC56

Mfr description
MGGMB63-75-M9BWVL-XC56 MGG, GUIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,402.77/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Bearings
    Slide Bearing
  • Bracket 1
    MGGMB
  • Cushion Type
    Shock absorber
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Mounting Type
    MGGMB
  • Product Type
    Guided Air Cylinders
  • Series
    MGG
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)