Motion
73474165

PRO-SAFE
73474165

Size L (9), ANSI Cut Lvl 4, Puncture Lvl 2, Abrasion Lvl 4, Nitrile Coated ATA Cut & Puncture Resistant Gloves, 9.6" Long, Palm & Fingertips Coated, ATA Lining, Knit Wrist, Yellow/Black, Paired
MI ITEM #06303269
MFR #73474165
List Price$24.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
73474165

Size L (9), ANSI Cut Lvl 4, Puncture Lvl 2, Abrasion Lvl 4, Nitrile Coated ATA Cut & Puncture Resistant Gloves, 9.6" Long, Palm & Fingertips Coated, ATA Lining, Knit Wrist, Yellow/Black, Paired
MI ITEM #06303269
MFR #73474165

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.98/each for your price

Overview

Mfr description
GLA-C2-L LVL 4 NITRILE LRG 1/PR
  • Advanced technology aramid (ATA) yarn is a high performance fiber. It produces a softer feel, greater breathability and has more cut resistance than Kevlar®
  • Gloves with a level 4 cut resistance offer high protection against cuts or punctures. They can be used for applications including metal stamping, sheet metal handling, glass handling and food service
  • Kevlar is a lightweight, synthetic fiber that is cut, puncture and heat resistant. It is five times stronger than steel and is commonly used in manufacturing. There are alternative Kevlar materials available that offer similar levels of protection
  • Nitrile is a synthetic rubber that is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.

Specifications

  • Blood Born Pathogen Barrier
    No
  • Ansi Isea Cut Resistance Level
    4
  • Cuff Length
    2 in
  • Coated Area
    Palm & Fingertips
  • Coating Material
    Nitrile
  • Coating Style
    Solid Coat
  • Color
    Yellow/Black
  • Cuff Type
    Knit Wrist
  • Length
    9.6000 in
  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Puncture Resistance Level
    2
  • Type
    Cut & Puncture Resistant
  • Liner Material
    ATA
  • Hand
    Paired
  • Material
    ATA
  • Material Type
    KEVLAR
  • Men'S Size
    Large
  • Mens Numeric Size
    9
  • Women's Size
    X-Large

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text