Motion
73474181

PRO-SAFE
73474181

Size M (8), ANSI Cut Lvl 4, Puncture Lvl 2, Abrasion Lvl 4, Nitrile Coated ATA Cut & Puncture Resistant Gloves, 9.5" Long, Palm & Fingertips Coated, ATA Lining, Knit Wrist, Yellow/Black, Paired
Mi Item #06303270
MFR #73474181
Price$24.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
73474181

Size M (8), ANSI Cut Lvl 4, Puncture Lvl 2, Abrasion Lvl 4, Nitrile Coated ATA Cut & Puncture Resistant Gloves, 9.5" Long, Palm & Fingertips Coated, ATA Lining, Knit Wrist, Yellow/Black, Paired
Mi Item #06303270
MFR #73474181

Mfr description
GLA-C2-M LVL 4 NITRILE MED 1/PR
  • Advanced technology aramid (ATA) yarn is a high performance fiber. It produces a softer feel, greater breathability and has more cut resistance than Kevlar®
  • Gloves with a level 4 cut resistance offer high protection against cuts or punctures. They can be used for applications including metal stamping, sheet metal handling, glass handling and food service
  • Kevlar is a lightweight, synthetic fiber that is cut, puncture and heat resistant. It is five times stronger than steel and is commonly used in manufacturing. There are alternative Kevlar materials available that offer similar levels of protection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.10/each

Specifications

Dimensions

  • Cuff Length
    2 in
  • Length
    9-1/2 in
  • Men'S Size
    Medium
  • Mens Numeric Size
    8
  • Women's Size
    Large

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Cut Resistance Level
    4
  • Ansi Isea Puncture Resistance Level
    2
  • Blood Born Pathogen Barrier
    No
  • Coated Area
    Palm & Fingertips
  • Coating Material
    Nitrile
  • Coating Style
    Solid Coat
  • Color
    Yellow/Black
  • Cuff Type
    Knit Wrist
  • Hand
    Paired
  • Liner Material
    ATA
  • Material
    ATA
  • Material Type
    KEVLAR
  • Type
    Cut & Puncture Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)