Motion
68177062

PRO-SAFE
68177062

Size XL (10), ANSI Cut Lvl 4, Puncture Lvl 1, Abrasion Lvl 2, PVC Coated ATA Cut Resistant Gloves, 10.5" Long, Palm & Fingers Coated, Continuous Cuff, Black/Yellow, Paired
Mi Item #06303273
MFR #68177062
Price$16.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
68177062

Size XL (10), ANSI Cut Lvl 4, Puncture Lvl 1, Abrasion Lvl 2, PVC Coated ATA Cut Resistant Gloves, 10.5" Long, Palm & Fingers Coated, Continuous Cuff, Black/Yellow, Paired
Mi Item #06303273
MFR #68177062

Mfr description
GLA-A11-XL ATA PVC DOT 1 SIDE 1PR
  • Advanced technology aramid (ATA) yarn is a high performance fiber. It produces a softer feel, greater breathability and has more cut resistance than Kevlar®
  • Gloves with a level 4 cut resistance offer high protection against cuts or punctures. They can be used for applications including metal stamping, sheet metal handling, glass handling and food service
  • Kevlar is a lightweight, synthetic fiber that is cut, puncture and heat resistant. It is five times stronger than steel and is commonly used in manufacturing. There are alternative Kevlar materials available that offer similar levels of protection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.50/each

Specifications

Dimensions

  • Cuff Length
    2 in
  • Length
    10-1/2 in
  • Material Weight
    7-Gauge
  • Men'S Size
    X-Large
  • Mens Numeric Size
    10
  • Women's Size
    X-Large

Details

  • Ansi Isea Abrasion Resistance Level
    2
  • Ansi Isea Cut Resistance Level
    4
  • Ansi Isea Puncture Resistance Level
    1
  • Blood Born Pathogen Barrier
    No
  • Coated Area
    Palm & Fingers
  • Coating Material
    PVC
  • Coating Style
    Dots
  • Color
    Black/Yellow
  • Cuff Type
    Continuous Cuff
  • Hand
    Paired
  • Liner Material
    Unlined
  • Material
    ATA
  • Material Type
    KEVLAR
  • Type
    Cut Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)