Motion
68177070

PRO-SAFE
68177070

Size M (8), ANSI Cut Lvl 4, Puncture Lvl 1, Abrasion Lvl 2, PVC Coated ATA Cut Resistant Gloves, 9.5" Long, Palm & Fingers Coated, Continuous Cuff, Black/Yellow, Paired
MI ITEM #06303274
MFR #68177070
List Price$15.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
68177070

Size M (8), ANSI Cut Lvl 4, Puncture Lvl 1, Abrasion Lvl 2, PVC Coated ATA Cut Resistant Gloves, 9.5" Long, Palm & Fingers Coated, Continuous Cuff, Black/Yellow, Paired
MI ITEM #06303274
MFR #68177070

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.35/each for your price

Overview

Mfr description
GLA-A11-M ATA PVC DOT 1 SIDE 1PR
  • Advanced technology aramid (ATA) yarn is a high performance fiber. It produces a softer feel, greater breathability and has more cut resistance than Kevlar®
  • Gloves with a level 4 cut resistance offer high protection against cuts or punctures. They can be used for applications including metal stamping, sheet metal handling, glass handling and food service
  • Kevlar is a lightweight, synthetic fiber that is cut, puncture and heat resistant. It is five times stronger than steel and is commonly used in manufacturing. There are alternative Kevlar materials available that offer similar levels of protection
  • Polyvinyl chloride (PVC) is a thermoplastic polymer used against acids, chemicals, greases, and oils. It is economical and abrasion resistant. It is not as puncture or cut resistant as compared to other gloves.

Specifications

  • Blood Born Pathogen Barrier
    No
  • Ansi Isea Cut Resistance Level
    4
  • Cuff Length
    2 in
  • Coated Area
    Palm & Fingers
  • Coating Material
    PVC
  • Coating Style
    Dots
  • Color
    Black/Yellow
  • Cuff Type
    Continuous Cuff
  • Length
    9-1/2 in
  • Ansi Isea Abrasion Resistance Level
    2
  • Ansi Isea Puncture Resistance Level
    1
  • Type
    Cut Resistant
  • Liner Material
    Unlined
  • Hand
    Paired
  • Material
    ATA
  • Material Type
    KEVLAR
  • Material Weight
    7-Gauge
  • Men'S Size
    Medium
  • Mens Numeric Size
    8
  • Women's Size
    Medium

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text