Motion
58428251

PRO-SAFE
58428251

Mechanics Glove - XL or Size 10, Synthetic Leather, Unlined, Black, Blue
MI ITEM #06303281
MFR #58428251
Price$50.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
58428251

Mechanics Glove - XL or Size 10, Synthetic Leather, Unlined, Black, Blue
MI ITEM #06303281
MFR #58428251

Mfr description
GLA-M3-XL BLK/BLUE XL 1/PR PRO-SAFE
  • Hook and loop cuffs are designed with a system that allows material to hook a self adhesive strap through a fastening system Synthetic fibers can be a blend of nylon, polypropylene and polystyrene It is stronger on surfaces compared to natural fiber and more resistant to solvents They are used for a variety of applications.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.83/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Back Material
    Spandex
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Color
    Black, Blue
  • Description Keyword
    Glove
  • Finger Coverage
    Full
  • Grip Pattern
    Soft Textured
  • Hand Type
    Paired
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Lining Material
    Unlined
  • Material
    Synthetic Leather
  • Material Type
    Mechanics Gloves
  • Palm Features
    Leather Palm
  • Protection Type
    General Protection
  • Thumb Style
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)