Motion
58428368

PRO-SAFE
58428368

PRO-SAFE Mechanics Glove - XL or Size 10, Synthetic Leather, No Grade Listed, Unlined, Color Black
MI ITEM #06303291
MFR #58428368
List Price$40.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
58428368

PRO-SAFE Mechanics Glove - XL or Size 10, Synthetic Leather, No Grade Listed, Unlined, Color Black
MI ITEM #06303291
MFR #58428368

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$40.98/each for your price

Overview

Mfr description
GLA-M1-XL BLK W/ PAD XL 1/PR PRO-SAFE
  • Hook and loop cuffs are designed with a system that allows material to hook a self adhesive strap through a fastening system Synthetic fibers can be a blend of nylon, polypropylene and polystyrene It is stronger on surfaces compared to natural fiber and more resistant to solvents They are used for a variety of applications.

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Mechanics Gloves
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Black
  • Back Material
    Spandex
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Hand Type
    Paired
  • Palm Features
    Padded Palm
  • Protection Type
    General Protection
  • High Visibility
    Not High-Visibility
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Grip Pattern
    Soft Textured
  • Description Keyword
    Glove
  • Material
    Synthetic Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text