Motion
78317203

PRO-SAFE
78317203

PRO-SAFE Cut & Puncture Resistant Gloves - Size XL or Size 10, ANSI Cut Level A6
Mi Item #06303295
MFR #78317203
Price$24.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
78317203

PRO-SAFE Cut & Puncture Resistant Gloves - Size XL or Size 10, ANSI Cut Level A6
Mi Item #06303295
MFR #78317203

Mfr description
GLA-A7-XL 7GA ATA YLW XL 1/PR PROSAFE
  • Cowhide is a durable, abrasion resistance organic material. It can have either a smooth or rough finish
  • Gloves with a level A6 cut resistance offers protection from cuts 3000-3999 grams. Ideal for jobs with high-cut hazards. These gloves can be used for applications including manufacturing, automotive, construction, glass handling, machining, metal handling, metal stamping and paper production
  • Kevlar is a lightweight, synthetic fiber that is cut, puncture and heat resistant. It is five times stronger than steel and is commonly used in manufacturing. There are alternative Kevlar materials available that offer similar levels of protection.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.48/each

Specifications

Dimensions

  • Cuff Length
    2 in
  • Glove Size
    XL or Size 10
  • Length
    11-1/4 in
  • Material Weight
    7-Gauge
  • Men'S Size
    X-Large
  • Mens Numeric Size
    10
  • Women's Size
    X-Large

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Cut Resistance Level
    A6
  • Ansi Isea Puncture Resistance Level
    3
  • Blood Born Pathogen Barrier
    No
  • Coated Area
    Uncoated
  • Color
    Yellow/Gray
  • Cuff Type
    Knit Wrist
  • EN388
    4543
  • Hand
    Paired
  • Leather Type
    Grain
  • Liner Material
    Unlined
  • Material
    Cowhide
  • Material Type
    KEVLAR
  • PSC Code
    4240
  • Type
    Cut & Puncture Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)