Motion
78317211

PRO-SAFE
78317211

Size M (8), ANSI Cut Lvl a6, Puncture Lvl 3, Abrasion Lvl 4, Grain Cowhide Cut & Puncture Resistant Gloves, 9.75" Long, Knit Wrist, Yellow/Gray, Paired
Mi Item #06303296
MFR #78317211
Price$24.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
78317211

Size M (8), ANSI Cut Lvl a6, Puncture Lvl 3, Abrasion Lvl 4, Grain Cowhide Cut & Puncture Resistant Gloves, 9.75" Long, Knit Wrist, Yellow/Gray, Paired
Mi Item #06303296
MFR #78317211

Mfr description
GLA-A7-M 7GA ATA YLW MED 1/PR PROSAFE
  • Cowhide is a durable, abrasion resistance organic material. It can have either a smooth or rough finish
  • Gloves with a level A6 cut resistance offers protection from cuts 3000-3999 grams. Ideal for jobs with high-cut hazards. These gloves can be used for applications including manufacturing, automotive, construction, glass handling, machining, metal handling, metal stamping and paper production
  • Kevlar is a lightweight, synthetic fiber that is cut, puncture and heat resistant. It is five times stronger than steel and is commonly used in manufacturing. There are alternative Kevlar materials available that offer similar levels of protection.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.48/each

Specifications

Dimensions

  • Cuff Length
    2 in
  • Length
    9-3/4 in
  • Material Weight
    7-Gauge
  • Men'S Size
    Medium
  • Mens Numeric Size
    8
  • Women's Size
    Medium

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Ansi Isea Cut Resistance Level
    A6
  • Ansi Isea Puncture Resistance Level
    3
  • Blood Born Pathogen Barrier
    No
  • Coated Area
    Uncoated
  • Color
    Yellow/Gray
  • Cuff Type
    Knit Wrist
  • EN388
    4543
  • Hand
    Paired
  • Leather Type
    Grain
  • Liner Material
    Unlined
  • Material
    Cowhide
  • Material Type
    KEVLAR
  • PSC Code
    4240
  • Type
    Cut & Puncture Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)