Motion
87223277

PRO-SAFE
87223277

Size Universal General Protection Work Gloves - For Glove Liner, Uncoated, Knit Wrist Cuff, Full Fingered, Blue, Paired
Mi Item #06303297
MFR #87223277
Price$6.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
87223277

Size Universal General Protection Work Gloves - For Glove Liner, Uncoated, Knit Wrist Cuff, Full Fingered, Blue, Paired
Mi Item #06303297
MFR #87223277

Mfr description
GLA-M4-B 13GA ONE SIZE BLUE PR PRO-SAFE
  • Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove Synthetic fibers can be a blend of nylon, polypropylene and polystyrene It is stronger on surfaces compared to natural fiber and more resistant to solvents They are used for a variety of applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.70/each

Specifications

Dimensions

  • Glove Size
    One Size Fits All
  • Men'S Size
    Universal
  • Women's Size
    Universal

Details

  • Application
    Glove Liner
  • Coating Coverage
    Uncoated
  • Color
    Blue
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Glove
  • FDA Approved
    NonFDA Approved
  • Finger Coverage
    Full Fingered
  • Hand Type
    Paired
  • Material Type
    General Purpose Gloves
  • Protection Type
    General Protection
  • PSC Code
    4240
  • Reflective Or High Visibility
    Not High-Visibility
  • Static Dissipative
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)