Motion
87223285

PRO-SAFE
87223285

PRO-SAFE General Purpose Work Glove - One Size Fits All Size, Knit Wrist Cuff
MI ITEM #06303298
MFR #87223285
List Price$5.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
87223285

PRO-SAFE General Purpose Work Glove - One Size Fits All Size, Knit Wrist Cuff
MI ITEM #06303298
MFR #87223285

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.40/each for your price

Overview

Mfr description
GLA-A12-W 13GA ONE SIZE WHT PRO-SAFE
  • Knit wrist cuffs are designed with elasticized fabrics to the hold glove in place and minimize dirt and debris from entering the glove Synthetic fibers can be a blend of nylon, polypropylene and polystyrene It is stronger on surfaces compared to natural fiber and more resistant to solvents They are used for a variety of applications.

Specifications

  • Glove Size
    One Size Fits All
  • Material Type
    General Purpose Gloves
  • Coating Coverage
    Uncoated
  • Lining Material
    Unlined
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full Fingered
  • Reflective Or High Visibility
    Not High-Visibility
  • Application
    Glove Liner
  • Color
    White
  • Hand Type
    Paired
  • Description Keyword
    Glove
  • Type
    Glove
  • Cuff Style
    Knit Wrist
  • FDA Approved
    NonFDA Approved
  • Men'S Size
    Universal
  • PSC Code
    4240
  • Static Dissipative
    No
  • Women's Size
    Universal
  • Product Types
    Work Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought