Motion
42083808

PRO-SAFE
42083808

Size S (7), ANSI Cut Lvl 4, ATA Cut Resistant Gloves, 9" Long, Continuous Cuff, Black, Paired
Mi Item #06303302
MFR #42083808
Price$13.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
42083808

Size S (7), ANSI Cut Lvl 4, ATA Cut Resistant Gloves, 9" Long, Continuous Cuff, Black, Paired
Mi Item #06303302
MFR #42083808

Mfr description
GLA-C6-S LVL4 PVC BLK SML 1/PR HIDEAWAY
  • Advanced technology aramid (ATA) yarn is a high performance fiber. It produces a softer feel, greater breathability and has more cut resistance than Kevlar®
  • Gloves with a level 4 cut resistance offer high protection against cuts or punctures. They can be used for applications including metal stamping, sheet metal handling, glass handling and food service
  • Kevlar is a lightweight, synthetic fiber that is cut, puncture and heat resistant. It is five times stronger than steel and is commonly used in manufacturing. There are alternative Kevlar materials available that offer similar levels of protection.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.85/each

Specifications

Dimensions

  • Cuff Length
    4 in
  • Length
    9 in
  • Men'S Size
    Small
  • Mens Numeric Size
    7
  • Women's Size
    Medium

Details

  • Ansi Isea Cut Resistance Level
    4
  • Coated Area
    Uncoated
  • Color
    Black
  • Cuff Type
    Continuous Cuff
  • Hand
    Paired
  • Material
    ATA
  • Material Type
    KEVLAR
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)