Motion
30226278

PRO-SAFE
30226278

Size S Cotton Lined Cotton/Polyester Heat Resistant Glove - 400°F Max, Continuous Knit Cuff, White/Red, Paired
MI ITEM #06303304
MFR #30226278
Price$19.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
30226278

Size S Cotton Lined Cotton/Polyester Heat Resistant Glove - 400°F Max, Continuous Knit Cuff, White/Red, Paired
MI ITEM #06303304
MFR #30226278

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.15/each

Specifications

Dimensions

  • Cuff Length
    2.0000 in
  • Size
    Small

Details

  • Color
    White/Red
  • Cuff Type
    Continuous Knit
  • Description Keyword
    Gloves
  • Glove Pattern
    Clute
  • Hand Type
    Paired
  • Lined
    Lined
  • Lining Material
    Cotton
  • Material
    Cotton/Polyester
  • Material Family
    Cotton or Cotton Blend
  • Maximum Temperature
    400 °F
  • PSC Code
    4240
  • Type
    Heat Resistant Glove

Overview

Mfr description
GLA-B1-S CTTN/POLY SML 1/PR STRING KNIT
  • Heat resistant gloves provide protection from burns and injury to heat
  • They offer excellent insulation and are resistant to abrasion and sharp edges.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought