Motion
06529606

PRO-SAFE
06529606

Acrylic Flat Shield; 6" Wide x 8" Long x 1/8" Thick, Magnetic Base, For General Purpose Use
MI ITEM #06303305
MFR #06529606
List Price$9.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
06529606

Acrylic Flat Shield; 6" Wide x 8" Long x 1/8" Thick, Magnetic Base, For General Purpose Use
MI ITEM #06303305
MFR #06529606

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.70/each for your price

Overview

Mfr description
260-160 6" X 8" ACRYLIC FLAT EYE SHIELD

Specifications

  • Base Type
    Magnetic
  • Shield Length
    8 in
  • Shield Material
    Acrylic
  • Shield Thickness
    1/8 in
  • Shield Width
    6 in
  • Shield Style
    Flat
  • Type
    Shield
  • MSC Item Number
    06529606

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text