Motion
06529622

PRO-SAFE
06529622

Acrylic Flat Shield; 8" Wide x 10" Long x 1/8" Thick, Magnetic Base, For General Purpose Use
MI ITEM #06303306
MFR #06529622
Price$16.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
06529622

Acrylic Flat Shield; 8" Wide x 10" Long x 1/8" Thick, Magnetic Base, For General Purpose Use
MI ITEM #06303306
MFR #06529622

Mfr description
260-161 8" X 10" ACRYLIC FLAT EYE SHIELD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.10/each

Specifications

Dimensions

  • Shield Length
    10 in
  • Shield Thickness
    1/8 in
  • Shield Width
    8 in

Details

  • Base Type
    Magnetic
  • MSC Item Number
    06529622
  • Shield Material
    Acrylic
  • Shield Style
    Flat
  • Type
    Shield

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)