Motion
06529663

PRO-SAFE
06529663

Acrylic Flat Shield; 12" Wide x 16" Long x 1/8" Thick, Magnetic Base, For General Purpose Use
MI ITEM #06303308
MFR #06529663
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
06529663

Acrylic Flat Shield; 12" Wide x 16" Long x 1/8" Thick, Magnetic Base, For General Purpose Use
MI ITEM #06303308
MFR #06529663

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shield Length
    16 in
  • Shield Thickness
    1/8 in
  • Shield Width
    12 in

Details

  • Base Type
    Magnetic
  • MSC Item Number
    06529663
  • Shield Material
    Acrylic
  • Shield Style
    Flat
  • Type
    Shield

Overview

Mfr description
260-163 12" X 16" ACRYLIC FLAT EYE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought