Motion
06506653

PRO-SAFE
06506653

Polycarbonate Concave Shield; 6" Wide x 8" Long x 1/8" Thick, Magnetic Base, For General Purpose Use
Mi Item #06303310
MFR #06506653
Price$74.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
06506653

Polycarbonate Concave Shield; 6" Wide x 8" Long x 1/8" Thick, Magnetic Base, For General Purpose Use
Mi Item #06303310
MFR #06506653

Mfr description
70030-L 6" X 8" POLYCARBONATE CONCAVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.28/each

Specifications

Dimensions

  • Shield Length
    8 in
  • Shield Thickness
    1/8 in
  • Shield Width
    6 in

Details

  • Base Type
    Magnetic
  • MSC Item Number
    06506653
  • Shield Material
    Polycarbonate
  • Shield Style
    Concave
  • Type
    Shield
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)