Motion
06506687

PRO-SAFE
06506687

Polycarbonate Concave Shield; 12" Wide x 16" Long x 1/8" Thick, Magnetic Base, For General Purpose Use
MI ITEM #06303313
MFR #06506687
List Price$154.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
06506687

Polycarbonate Concave Shield; 12" Wide x 16" Long x 1/8" Thick, Magnetic Base, For General Purpose Use
MI ITEM #06303313
MFR #06506687

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$154.15/each for your price

Overview

Mfr description
70033-L 12"X16" POLYCARBONATE CONCAVE

Specifications

  • Base Type
    Magnetic
  • Shield Length
    16 in
  • Shield Material
    Polycarbonate
  • Shield Thickness
    1/8 in
  • Shield Width
    12 in
  • Shield Style
    Concave
  • Type
    Shield
  • MSC Item Number
    06506687

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text