Motion
06506695

PRO-SAFE
06506695

Polycarbonate Concave Shield; 16" Wide x 20" Long x 1/8" Thick, Magnetic Base, For General Purpose Use
MI ITEM #06303314
MFR #06506695
Price$192.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
06506695

Polycarbonate Concave Shield; 16" Wide x 20" Long x 1/8" Thick, Magnetic Base, For General Purpose Use
MI ITEM #06303314
MFR #06506695

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$192.43/each

Specifications

Dimensions

  • Shield Length
    20 in
  • Shield Thickness
    1/8 in
  • Shield Width
    16 in

Details

  • Base Type
    Magnetic
  • MSC Item Number
    06506695
  • Shield Material
    Polycarbonate
  • Shield Style
    Concave
  • Type
    Shield

Overview

Mfr description
70034-L 16"X20" POLYCARBONATE CONCAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought