Motion
06506703

PRO-SAFE
06506703

Polycarbonate Flat Shield; 6" Wide x 8" Long x 1/8" Thick, Magnetic Base, For General Purpose Use
MI ITEM #06303315
MFR #06506703
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
06506703

Polycarbonate Flat Shield; 6" Wide x 8" Long x 1/8" Thick, Magnetic Base, For General Purpose Use
MI ITEM #06303315
MFR #06506703

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63-403-0 6" X 8" POLYCARBONATE FLAT EYE

Specifications

  • Base Type
    Magnetic
  • Shield Length
    8 in
  • Shield Material
    Polycarbonate
  • Shield Thickness
    1/8 in
  • Shield Width
    6 in
  • Shield Style
    Flat
  • Type
    Shield
  • MSC Item Number
    06506703

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text