Motion
06506711

PRO-SAFE
06506711

Polycarbonate Flat Shield; 8" Wide x 10" Long x 1/8" Thick, Magnetic Base, For General Purpose Use
Mi Item #06303316
MFR #06506711
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
06506711

Polycarbonate Flat Shield; 8" Wide x 10" Long x 1/8" Thick, Magnetic Base, For General Purpose Use
Mi Item #06303316
MFR #06506711

Mfr description
70026-L 8"X10" POLYCARBONATE FLAT EYE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shield Length
    10 in
  • Shield Thickness
    1/8 in
  • Shield Width
    8 in

Details

  • Base Type
    Magnetic
  • MSC Item Number
    06506711
  • Shield Material
    Polycarbonate
  • Shield Style
    Flat
  • Type
    Shield
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)