Motion
06506745

PRO-SAFE
06506745

Polycarbonate Flat Shield; 16" Wide x 20" Long x 1/8" Thick, For General Purpose Use
Mi Item #06303319
MFR #06506745
Price$97.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
06506745

Polycarbonate Flat Shield; 16" Wide x 20" Long x 1/8" Thick, For General Purpose Use
Mi Item #06303319
MFR #06506745

Mfr description
70029-L 16"X20" POLYCARBONATE FLAT EYE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.23/each

Specifications

Dimensions

  • Shield Length
    20 in
  • Shield Thickness
    1/8 in
  • Shield Width
    16 in

Details

  • MSC Item Number
    06506745
  • Shield Material
    Polycarbonate
  • Shield Style
    Flat
  • Type
    Shield
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)