Motion
01050517

PRO-SAFE
01050517

Polycarbonate Flat Base & Shield; 5" Wide x 17" Long x 1/4" Thick, Vise Base, For Vises
Mi Item #06303320
MFR #01050517
Price$69.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01050517

Polycarbonate Flat Base & Shield; 5" Wide x 17" Long x 1/4" Thick, Vise Base, For Vises
Mi Item #06303320
MFR #01050517

Mfr description
63-391-7 6" VISE GUARD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.60/each

Specifications

Dimensions

  • Shield Length
    17 in
  • Shield Thickness
    1/4 in
  • Shield Width
    5 in

Details

  • Base Type
    Vise
  • Includes
    Vise Mount & Shield
  • MSC Item Number
    01050517
  • Shield Material
    Polycarbonate
  • Shield Style
    Flat
  • Type
    Base & Shield
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)