Motion
01050525

PRO-SAFE
01050525

Polycarbonate Flat Base & Shield; 5" Wide x 17" Long x 1/4" Thick, Vise Base, For Vises
MI ITEM #06303321
MFR #01050525
List Price$212.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
01050525

Polycarbonate Flat Base & Shield; 5" Wide x 17" Long x 1/4" Thick, Vise Base, For Vises
MI ITEM #06303321
MFR #01050525

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$212.70/each for your price

Overview

Mfr description
63-389-1 8" VISE GUARD

Specifications

  • Base Type
    Vise
  • Includes
    Vise Mount & Shield
  • Shield Length
    17 in
  • Shield Material
    Polycarbonate
  • Shield Thickness
    1/4 in
  • Shield Width
    5 in
  • Shield Style
    Flat
  • Type
    Base & Shield
  • MSC Item Number
    01050525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought