1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRO-SAFE
75331173
Tarp Heavy Duty Roof Leak Diverter - 5' Long x 5' Wide x 18 mil Thick, Yellow
MI ITEM #
06303323
MFR #
75331173
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Storm Water Management
PRO-SAFE 75331173
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-SAFE
75331173
Tarp Heavy Duty Roof Leak Diverter - 5' Long x 5' Wide x 18 mil Thick, Yellow
MI ITEM #
06303323
MFR #
75331173
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
LKDVT5X5 5X5' PROSAFE ROOF LEAK DIVERTR
Specifications
Type
Heavy Duty Roof Leak Diverter
Shape
Tarp
Length
5.00 ft
Width
5.00 ft
Thickness
18.00 mm
Color
Yellow
Product Type
Leak Diverters
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data