Motion
78846862

PRO-SAFE
78846862

PROSAFE PORTBL MACH GUARD 4 PANEL SET HINGED CLR
MI ITEM #06303329
MFR #78846862
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
78846862

PROSAFE PORTBL MACH GUARD 4 PANEL SET HINGED CLR
MI ITEM #06303329
MFR #78846862

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06507107CLEAR 4 PANEL SET HINGED CLR

Specifications

  • Type
    Modular Machine Guard (4 Panel)
  • Overall Height
    71 in
  • Overall Width
    66 in
  • Panel Width
    16 in
  • Shield Material
    Polycarbonate
  • Thickness
    1/8 in
  • Lower Panel Type
    Transparent
  • MSC Item Number
    78846862

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text