1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRO-SAFE
78849320
Tarp-Shaped Light Duty Roof Leak Diverter - 20' Long x 20' Wide x 10 mil Thick, Black
MI ITEM #
06303335
MFR #
78849320
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Storm Water Management
PRO-SAFE 78849320
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-SAFE
78849320
Tarp-Shaped Light Duty Roof Leak Diverter - 20' Long x 20' Wide x 10 mil Thick, Black
MI ITEM #
06303335
MFR #
78849320
Mfr description
20' X 20' LD 20X20' LIGHT DUTY PROSAFE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
20.00 ft
Thickness
10.00 mm
Width
20.00 ft
Details
Color
Black
Performance
Light-Duty
Product Type
Leak Diverters
Shape
Tarp
Type
Light Duty Roof Leak Diverter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items