Motion
78849338

PRO-SAFE
78849338

Tarp-Shaped Heavy Duty Roof Leak Diverter - 7' Long x 7' Wide x 18 mil Thick, Yellow
MI ITEM #06303336
MFR #78849338
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
78849338

Tarp-Shaped Heavy Duty Roof Leak Diverter - 7' Long x 7' Wide x 18 mil Thick, Yellow
MI ITEM #06303336
MFR #78849338

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7' X 7' HD 7X7' HD PROSAFE LEAK DIVERTER

Specifications

  • Type
    Heavy Duty Roof Leak Diverter
  • Shape
    Tarp
  • Length
    7.00 ft
  • Width
    7.00 ft
  • Thickness
    18.00 mm
  • Performance
    Heavy-Duty
  • Color
    Yellow
  • Product Type
    Leak Diverters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text