Motion
70848536

PRO-SAFE
70848536

Tarp-Shaped Light Duty Roof Leak Diverter - 5' Long x 5' Wide x 10 mil Thick, Black
MI ITEM #06303339
MFR #70848536
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
70848536

Tarp-Shaped Light Duty Roof Leak Diverter - 5' Long x 5' Wide x 10 mil Thick, Black
MI ITEM #06303339
MFR #70848536

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5 X 5 LD 5 X 5' LIGHT DUTY PROSAFE LEAK

Specifications

  • Type
    Light Duty Roof Leak Diverter
  • Shape
    Tarp
  • Length
    5.00 ft
  • Width
    5.00 ft
  • Thickness
    10.00 mm
  • Performance
    Light-Duty
  • Color
    Black
  • Product Type
    Leak Diverters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text