Motion
80882376

PRO-SAFE
80882376

Tarp-Shaped Heavy Duty Flame Retardant Roof Leak Diverter - 12' Long x 12' Wide x 18 mil Thick, Gray
MI ITEM #06303343
MFR #80882376
Price$483.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
80882376

Tarp-Shaped Heavy Duty Flame Retardant Roof Leak Diverter - 12' Long x 12' Wide x 18 mil Thick, Gray
MI ITEM #06303343
MFR #80882376

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$483.68/each

Specifications

Dimensions

  • Length
    12.00 ft
  • Thickness
    18.00 mm
  • Width
    12.00 ft

Details

  • Color
    Gray
  • Performance
    Heavy-Duty
  • Product Type
    Leak Diverters
  • Shape
    Tarp
  • Type
    Heavy Duty Flame Retardant Roof Leak Diverter

Overview

Mfr description
LKDVT12X12-FR 12X12' FR VINYL GREY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought