Motion
80882392

PRO-SAFE
80882392

Tarp-Shaped Heavy Duty Flame Retardant Roof Leak Diverter - 10' Long x 10' Wide x 18 mil Thick, Gray
MI ITEM #06303345
MFR #80882392
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
80882392

Tarp-Shaped Heavy Duty Flame Retardant Roof Leak Diverter - 10' Long x 10' Wide x 18 mil Thick, Gray
MI ITEM #06303345
MFR #80882392

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LKDVT10X10-FR 10X10' FR VINYL GREY

Specifications

  • Type
    Heavy Duty Flame Retardant Roof Leak Diverter
  • Shape
    Tarp
  • Length
    10.00 ft
  • Width
    10.00 ft
  • Thickness
    18.00 mm
  • Performance
    Heavy-Duty
  • Color
    Gray
  • Product Type
    Leak Diverters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought