Motion
80882400

PRO-SAFE
80882400

Tarp-Shaped Heavy Duty Flame Retardant Roof Leak Diverter - 5' Long x 5' Wide x 18 mil Thick, Gray
Mi Item #06303346
MFR #80882400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
80882400

Tarp-Shaped Heavy Duty Flame Retardant Roof Leak Diverter - 5' Long x 5' Wide x 18 mil Thick, Gray
Mi Item #06303346
MFR #80882400

Mfr description
LKDVT5X5-FR 5X5' FR VINYL GREY PRO-SAFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    5.00 ft
  • Thickness
    18.00 mm
  • Width
    5.00 ft

Details

  • Color
    Gray
  • Performance
    Heavy-Duty
  • Product Type
    Leak Diverters
  • Shape
    Tarp
  • Type
    Heavy Duty Flame Retardant Roof Leak Diverter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)