Motion
76523216

PRO-SAFE
76523216

500 Qty 1 Pack Size L, 24" Diam Bouffant Cap;White, Polypropylene, ISO Class 8
Mi Item #06303347
MFR #76523216
Price$63.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
76523216

500 Qty 1 Pack Size L, 24" Diam Bouffant Cap;White, Polypropylene, ISO Class 8
Mi Item #06303347
MFR #76523216

Mfr description
KM110NWI-5-24-W 24" LARGE WHITE 500/PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.23/each

Specifications

Dimensions

  • ISO Grade
    NonCleanroom
  • Size
    24 in

Details

  • Color
    White
  • Material
    Polypropylene
  • Product Type
    Hairnets & Bouffant Caps
  • Product Types
    Bouffant
  • PSC Code
    6532
  • Type
    Bouffant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)