Motion
04835666

PRO-SAFE
04835666

100 Qty 1 Pack Universal Size, Beard Cover;White, Polypropylene, ISO Class 8
Mi Item #06303351
MFR #04835666
Price$9.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
04835666

100 Qty 1 Pack Universal Size, Beard Cover;White, Polypropylene, ISO Class 8
Mi Item #06303351
MFR #04835666

Mfr description
KM-112NWI-WBG UNIV SIZE WHITE 100/PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.68/each

Specifications

Dimensions

  • ISO Grade
    NonCleanroom
  • Size
    Large

Details

  • Color
    White
  • Material
    Polypropylene
  • Product Type
    Hairnets & Bouffant Caps
  • Product Types
    Beard Cover
  • PSC Code
    6532
  • Type
    Beard Cover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)