Motion
04835633

PRO-SAFE
04835633

100 Qty 1 Pack Size M, 21" Diam Bouffant Cap;White, Polypropylene, ISO Class 8
Mi Item #06303352
MFR #04835633
Price$8.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
04835633

100 Qty 1 Pack Size M, 21" Diam Bouffant Cap;White, Polypropylene, ISO Class 8
Mi Item #06303352
MFR #04835633

Mfr description
KM110NWI-10-21W 21" MEDIUM WHITE 100PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.98/each

Specifications

Dimensions

  • ISO Grade
    NonCleanroom
  • Size
    21 in

Details

  • Color
    White
  • Material
    Polypropylene
  • Product Type
    Hairnets & Bouffant Caps
  • Product Types
    Bouffant
  • PSC Code
    6532
  • Type
    Bouffant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)