1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRO-SAFE
04835641
100 Qty 1 Pack Size L, 24" Diam Bouffant Cap;White, Polypropylene, ISO Class 8
MI ITEM #
06303353
MFR #
04835641
Price
$6.55
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Protective Clothing
Hairnets, Bouffants and Beard Covers
PRO-SAFE 04835641
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-SAFE
04835641
100 Qty 1 Pack Size L, 24" Diam Bouffant Cap;White, Polypropylene, ISO Class 8
MI ITEM #
06303353
MFR #
04835641
Mfr description
KM110NWI-10-24W 24" LARGE WHITE 100/PK
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$6
.55
/each
Add to Cart
Specifications
Dimensions
ISO Grade
NonCleanroom
Size
24 in
Details
Color
White
Material
Polypropylene
Product Type
Hairnets & Bouffant Caps
Product Types
Bouffant
PSC Code
6532
Type
Bouffant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items