Motion
71897011

PRO-SAFE
71897011

25 Qty 1 Pack Size XL Polypropylene General Purpose Coveralls;White, Zipper Closure, Elastic Cuffs, Elastic Ankles, Serged Seams, ISO Class 7
Mi Item #06303397
MFR #71897011
Price$183.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
71897011

25 Qty 1 Pack Size XL Polypropylene General Purpose Coveralls;White, Zipper Closure, Elastic Cuffs, Elastic Ankles, Serged Seams, ISO Class 7
Mi Item #06303397
MFR #71897011

Mfr description
KM-NW-E-XL XLG WHITE 25/PK LGT WT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$183.08/each

Specifications

Dimensions

  • ISO Grade
    7
  • Size
    X-Large
  • Weight
    1.60 oz

Details

  • Ankle Style
    Elastic
  • Closure Type
    Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Garment Style
    Coveralls
  • Garment Type
    General Purpose
  • Material
    Polypropylene
  • Product Type
    Disposable Coveralls
  • Seam Type
    Serged
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)